Beli water pump centrifugal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Walrus Pump Centrifugal Multi Stage TPH Series (Pompa Sentrifugal)
    Mulai

    Rp6.999.900

    Walrus Pump Centrifugal Multi Stage TPH Series (Pompa Sentrifugal)
    Deskripsi:
    Applications:The applications are versatile, such as pressure boosting, transfer, circulation, and machinery.- lndustrial circulation system- Washing/cleaning system- Pressure booster system- Water/liquid transfer- Agricultural irrigation
    atribut:
    • Ambient Temperature (°C): 40 (Max.)
    • Cycle Frequency (Hz): 50
    • Enclosure Protection Class: IP54
    • Inlet Pressure (kg/cm²): 6 (Max.)
    • Insulation class: F
    • Liquid Temperature (°C): 0 to 90
    • Mechanical Seal Material: Stationary Face/Rotary Face: (G)Carbon/(S)Silicone carbide; Cup Gasket & O Ring: (H)HNBR
    • Nominal Speed (rpm): 2900
Daftar Harga water pump centrifugal Terbaru October 2026
Walrus Pump Centrifugal Multi Stage TPH Series (Pompa Sentrifugal)Rp6.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)